X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FRGX120 "Regatta" Undermount Double Bowl Kitchen Sink

Item: FRGX120
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $919.00

Price: $761.78



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 34-1/16"
Width 20-7/16"
Depth 9-1/16"
Overall Size 34-1/16'' x 20-7/16'' x 9-1/16''
Bowl Length 15-9/16"
Bowl Width 18-15/16"
Bowl Depth 9-1/16"
Second Bowl Length 15-9/16"
Second Bowl Width 18-15/16"
Second Bowl Depth 9-1/16"
Minimum Cabinet Size 39"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Shown With 200 Series Faucet Model # (FF200)
View Similar Products