X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FPSX110138 "Professional" Undermount Single Bowl Kitchen Sink

Item: FPSX110138
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,305.00

Price: $1,094.70



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 14-9/16"
Width 19-1/2"
Depth 7-9/16"
Overall Size 14-9/16'' x 19-1/2'' x 7-9/16''
Bowl Length 13"
Bowl Width 18-1/8"
Bowl Depth 7-9/16"
Minimum Cabinet Size 18"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Construction Stainless Steel
Gauge 18
Sound Reduction Yes