X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FPSX110309 "Professional" Undermount Single Bowl Kitchen Sink

Item: FPSX110309
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $1,879.00

Price: $1,540.78



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 31-1/2"
Width 19-1/2"
Overall Size 31-1/2 x 19-1/2
Bowl Length 30-1/8"
Bowl Width 18-1/8"
Bowl Depth 9-1/16"
Minimum Cabinet Size 36"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Construction Stainless Steel
Sink Construction Metals
Gauge 16
Sound Reduction Yes