X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FPSX1103012 "Professional" Undermount Single Bowl Kitchen Sink

Item: FPSX1103012
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $1,999.00

Price: $1,639.18



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 31-1/2"
Width 19-7/8"
Depth 11-7/16"
Overall Size 31-1/2'' x 19-7/8'' x 11-7/16''
Bowl Length 30-1/8"
Bowl Width 18-1/8"
Bowl Depth 11-7/16"
Minimum Cabinet Size 36"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Construction Stainless Steel
Gauge 16