Franke FPRX160 "Elements" Undermount Double Bowl Kitchen Sink

Item: FPRX160
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $981.54



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 31-1/8"
Width 20-7/16"
Bowl Length 21-1/4"
Bowl Width 18-15/16"
Bowl Depth 9-1/16"
Second Bowl Length 7-1/8"
Second Bowl Width 14-3/16"
Second Bowl Depth 5-1/2"
Minimum Cabinet Size 36"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shown With Pull-Out Faucet Model # (FF600)