X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FPRX160LH "Elements" Undermount Double Bowl Kitchen Sink

Item: FPRX160LH
Finish: Stainless Steel
Online Availability: Please call for availability.

List Price: $1,197.00

Price: $802.78



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 31-1/8"
Width 20-7/16"
Bowl Length 7-1/8"
Bowl Width 14-3/16"
Bowl Depth 5-1/2"
Second Bowl Length 21-1/4"
Second Bowl Width 18-15/16"
Second Bowl Depth 9-1/16"
Minimum Cabinet Size 36"
Faucet Included No
Drain Included No
Drain Location Center
Construction Stainless Steel
Gauge 18