X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FPRX120LH "Prestige" Undermount Double Bowl Kitchen Sink

Item: FPRX120LH
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $1,292.00

Price: $1,059.44



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 35-5/8"
Width 20-7/16"
Depth 9-1/16"
Overall Size 35-5/8'' x 20-7/16'' x 9-1/16''
Bowl Length 11-13/16"
Bowl Width 13-3/8"
Bowl Depth 5-7/8"
Second Bowl Length 21-1/4"
Second Bowl Width 18-15/16"
Second Bowl Depth 9-1/16"
Minimum Cabinet Size 39"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Construction Stainless Steel
Gauge 18
Shown With 400 Series Faucet Model # (ATO-400)