Franke FPCX160LH "Elements" Undermount Double Bowl Kitchen Sink
| Item: | FPCX160LH |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $654.36
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 2 |
| Length | 31-1/8" |
| Width | 20-7/16" |
| Bowl Length | 7-1/8" |
| Bowl Width | 14-3/16" |
| Bowl Depth | 5-1/2" |
| Second Bowl Length | 21-1/4" |
| Second Bowl Width | 18-15/16" |
| Second Bowl Depth | 7-5/16" |
| Minimum Cabinet Size | 36" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Construction | Stainless Steel |
| Gauge | 18 |
| Installation Guide |
| Warranty |


