Franke FPCX120LH "Elements" Undermount Double Bowl Kitchen Sink
| Item: | FPCX120LH |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $732.26
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 2 |
| Length | 36-1/8" |
| Width | 21-1/4" |
| Depth | 7-5/16" |
| Overall Size | 36-1/8'' x 21-1/4'' x 7-5/16'' |
| Bowl Length | 11-3/4" |
| Bowl Width | 13-3/8" |
| Bowl Depth | 5-7/8" |
| Second Bowl Length | 21-1/4" |
| Second Bowl Width | 18-7/8" |
| Second Bowl Depth | 7-5/16" |
| Minimum Cabinet Size | 39" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Shown With | 400 Series Faucet Model # (ATO-400) |
| Installation Guide |
| Warranty |


