X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FPCX1107 "Elements" Undermount Single Bowl Kitchen Sink

Item: FPCX1107
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 8-5/8"
Width 15-3/4"
Bowl Length 7-1/8"
Bowl Width 14-3/16"
Bowl Depth 5-1/2"
Minimum Cabinet Size 12"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18