X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FPCX11021 "Elements" Undermount Single Bowl Kitchen Sink

Item: FPCX11021
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 22-3/16"
Width 19-7/8"
Depth 7-5/16"
Overall Size 22-3/16'' x 19-7/8'' x 7-5/16''
Bowl Length 21-1/4"
Bowl Width 18-7/8"
Bowl Depth 7-5/16"
Minimum Cabinet Size 27"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Construction Stainless Steel
Sink Construction Metals
Gauge 18