X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FNAX110 "Elements" Undermount Single Bowl Kitchen Sink

Item: FNAX110
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $384.00

Price: $314.88



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 17-1/2"
Width 17-1/2"
Depth 7"
Overall Size 17-1/2'' x 17-1/2'' x 7''
Bowl Length 16-1/2"
Bowl Width 16-1/2"
Bowl Depth 7"
Minimum Cabinet Size 21"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Construction Stainless Steel
Gauge 20