Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Franke FMHK11024WH "Manor House" Single Bowl Kitchen Sink

Item: FMHK11024WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 23-5/8"
Width 19-3/4"
Bowl Length 22-1/4"
Bowl Width 16-1/2"
Bowl Depth 7-1/8"
Minimum Cabinet Size 27"
Faucet Included No
Drain Included No
Drain Location Center
Construction Fireclay
Sink Construction Fireclays
Apron Front Thickness 2"