X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FMHK11020WH "Manor House" Single Bowl Kitchen Sink

Item: FMHK11020WH
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 19-11/16"
Width 15-3/4"
Depth 5-7/8"
Overall Size 19-11/16'' x 15-3/4'' x 5-7/8''
Bowl Length 17-3/4"
Bowl Width 12-5/8"
Bowl Depth 5-7/8"
Minimum Cabinet Size 21"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Fireclay
Sink Construction Fireclays
Additional Information Size May Vary by 2% Due To Marterial Attributes and Firing Process