X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FKBX11028 "Kubus" Undermount Single Bowl Kitchen Sink

Item: FKBX11028
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 28-3/4"
Width 17-5/16"
Depth 9-1/16"
Overall Size 28-3/4 x 17-5/16 x 9-1/16
Bowl Length 27-9/16"
Bowl Width 15-3/4"
Bowl Depth 9-1/16"
Minimum Cabinet Size 33"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes