X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FKBX11021 "Kubus" Undermount Single Bowl Kitchen Sink

Item: FKBX11021
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 23-1/4"
Width 17-5/16"
Depth 9"
Overall Size 23-1/4 x 17-5/16 x 9
Bowl Length 21-1/2"
Bowl Width 15-3/4"
Bowl Depth 9"
Minimum Cabinet Size 27"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Installation Hardware Included Yes