Franke FGNX11028 "Europro" Undermount Single Bowl Kitchen Sink
| Item: | FGNX11028 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,084.86
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 28-5/8" |
| Width | 20-3/4" |
| Depth | 11-3/16" |
| Overall Size | 28-5/8'' x 20-3/4'' x 11-3/16'' |
| Bowl Length | 27-5/8" |
| Bowl Width | 19-11/16" |
| Bowl Depth | 11-3/16" |
| Minimum Cabinet Size | 33" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Right |
| Construction | Stainless Steel |
| Gauge | 18 |
| Product Specifications |
| Installation Guide |
| Warranty |


