Franke FGNX11018 "Europro" Undermount Single Bowl Kitchen Sink
| Item: | FGNX11018 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $663.38
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 18-11/16" |
| Width | 16-7/8" |
| Depth | 7-7/8" |
| Overall Size | 18-11/16'' x 16-7/8'' x 7-7/8'' |
| Bowl Length | 17-11/16" |
| Bowl Width | 15-3/4" |
| Bowl Depth | 7-7/8" |
| Minimum Cabinet Size | 21" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Right |
| Construction | Stainless Steel |
| Gauge | 18 |
| Product Specifications |
| Installation Guide |
| Warranty |


