Franke FRXX170 "Regatta" Triple Bowl Kitchen Sink
| Item: | FRXX170 |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,360.38
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 3 |
| Length | 46-7/16" |
| Width | 20-7/16" |
| Depth | 10" |
| Overall Size | 46-7/16 x 20-7/16 x 10 |
| Bowl Length | 15-9/16" |
| Bowl Width | 18-15/16" |
| Bowl Depth | 9-1/16" |
| Second Bowl Length | 11-3/4" |
| Second Bowl Width | 13-3/8" |
| Second Bowl Depth | 5-7/8" |
| Third Bowl Length | 15-9/16" |
| Third Bowl Width | 18-15/16" |
| Third Bowl Depth | 9-1/16" |
| Minimum Cabinet Size | 48" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center Rear |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Product Specifications |
| Warranty |


