Franke FRXX110 "Regatta" Undermount Single Bowl Kitchen Sink
| Item: | FRXX110 |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $370.64
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 16-5/16" |
| Width | 19-11/16" |
| Depth | 9-1/8" |
| Overall Size | 16-5/16 x 19-11/16 x 9-1/8 |
| Bowl Length | 15-9/16" |
| Bowl Width | 18-15/16" |
| Bowl Depth | 9-1/8" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center Rear |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Warranty |


