X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FPSX120309 "Professional" Double Bowl Kitchen Sink

Item: FPSX120309
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 31-7/8"
Width 18-1/8"
Depth 9-1/16"
Overall Size 31-7/8 x 18-1/8 x 9-1/6
Bowl Length 18"
Bowl Width 16-1/4"
Bowl Depth 9"
Second Bowl Length 11"
Second Bowl Width 16-1/4"
Second Bowl Depth 7-3/4"
Minimum Cabinet Size 36"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 16
Sound Reduction Yes