Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Franke FPSX110339 "Professional" Undermount Single Bowl Kitchen Sink

Item: FPSX110339
Finish: Stainless Steel
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 34"
Width 19-5/8"
Depth 9-1/6"
Overall Size 34 x 19-5/8 x 9-1/16
Bowl Length 32-1/2"
Bowl Width 18-1/8"
Bowl Depth 9-1/6"
Minimum Cabinet Size 39"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 16
Sound Reduction Yes