X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FPSX1103310 "Professional" Undermount Single Bowl Kitchen Sink

Item: FPSX1103310
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $2,089.00

Price: $1,796.54



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 34"
Width 17-5/8"
Depth 10"
Overall Size 34'' x 17-5/8'' x 10''
Bowl Length 32-1/2"
Bowl Width 16-1/8"
Bowl Depth 10"
Minimum Cabinet Size 39"
Corner Radius 0-3/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 16
Weight 40 lbs
Faucet Hole Configuration No Holes
Height 10"