X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FPSX1103010 "Professional" Undermount Single Bowl Kitchen Sink

Item: FPSX1103010
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 31-7/8"
Width 18-1/8"
Depth 10"
Overall Size 31-7/8 x 18-1/8 x 10
Bowl Length 29-15/16"
Bowl Width 16-1/8"
Bowl Depth 10"
Minimum Cabinet Size 36"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 16
Sound Reduction Yes