X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FPSX1102710 "Professional" Undermount Single Bowl Kitchen Sink

Item: FPSX1102710
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $1,834.00

Price: $1,499.78



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 29-1/8"
Width 18-1/8"
Depth 10"
Overall Size 29-1/8 x 1-1/8 x 10
Bowl Length 27-6/16"
Bowl Width 16-1/8"
Bowl Depth 10"
Minimum Cabinet Size 33"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 16
Sound Reduction Yes