X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FPSX1102412 "Professional" Undermount Single Bowl Kitchen Sink

Item: FPSX1102412
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 25-1/2"
Width 17-5/8"
Depth 11-7/16"
Overall Size 25-1/2 x 17-5/8 x 11-7/16
Bowl Length 25"
Bowl Width 16-1/8"
Bowl Depth 11-7/16"
Minimum Cabinet Size 30"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 16
Sound Reduction Yes