X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FPSX110168 "Professional" Undermount Single Bowl Kitchen Sink

Item: FPSX110168
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $1,379.00

Price: $1,130.78



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 17-1/2"
Width 19-1/2"
Depth 8"
Overall Size 17-1/2 x 19-1/2 x 8
Bowl Length 16-1/4"
Bowl Width 18-1/4"
Bowl Depth 7-1/2"
Minimum Cabinet Size 21"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 16
Sound Reduction Yes