X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FPCX16009LH "Elements" Undermount Double Bowl Kitchen Sink

Item: FPCX16009LH
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 31-1/8"
Width 20-7/16"
Depth 9-1/16"
Overall Size 31-1/8 x 20-7/16 x 9-1/16
Bowl Length 7-1/8"
Bowl Width 14-3/16"
Bowl Depth 5-1/2"
Second Bowl Length 21-1/4"
Second Bowl Width 18-15/16"
Second Bowl Depth 9-1/16"
Minimum Cabinet Size 36"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes