X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FPCX16009 "Elements" Undermount Double Bowl Kitchen Sink

Item: FPCX16009
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 31-1/8"
Width 20-7/16"
Depth 9-1/16"
Overall Size 31-1/8 x 20-7/16 x 9-1/16
Bowl Length 21-1/4"
Bowl Width 18-15/16"
Bowl Depth 9-1/16"
Second Bowl Length 7-1/8"
Second Bowl Width 14-3/16"
Second Bowl Depth 7-1/8"
Minimum Cabinet Size 36"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes