X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FPCX12009 "Elements" Undermount Single Bowl Kitchen Sink

Item: FPCX12009
Finish: Stainless Steel
Online Availability: Please call for availability.

List Price: $964.00

Price: $778.18



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 35-5/8"
Width 20-7/16"
Depth 9-1/6"
Overall Size 35-5/8 x 20-7/16 x 9-1/16
Bowl Length 21-1/4"
Bowl Width 18-15/16"
Bowl Depth 9-1/16"
Second Bowl Length 11-13/16"
Second Bowl Width 13-3/8"
Second Bowl Depth 5-7/8"
Minimum Cabinet Size 39"
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes