X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FPCX1102109 "Elements" Undermount Single Bowl Kitchen Sink

Item: FPCX1102109
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $619.00

Price: $507.58



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 22-1/4"
Width 19-7/8"
Depth 9-1/16"
Overall Size 22-1/2 x 19-7/8 x 9-1/16
Bowl Length 21-1/4"
Bowl Width 18-5/16"
Bowl Depth 9-1/16"
Minimum Cabinet Size 27"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes