X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FOAX110 "Oceania" Undermount Single Bowl Kitchen Sink

Item: FOAX110
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $849.00

Price: $655.18



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 29-15/16"
Width 18-15/16"
Overall Size 29-15/16 x 18-15/16
Bowl Length 27-15/16"
Bowl Width 16-7/8"
Bowl Depth 8-7/8"
Minimum Cabinet Size 33"
Corner Radius 3-1/2''
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18