X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FMHXKBX11028 "Manor House" Single Bowl Kitchen Sink

Item: FMHXKBX11028
Finish: Stainless Steel
Online Availability: Please call for availability.

List Price: $3,574.00

Price: $2,930.68



Details and Dimensions

Sink Installation Type Apron Front
Number of Bowls 1
Length 33"
Width 20-7/8"
Depth 9-1/16"
Overall Size 33 x 20-7/8 x 9-1/16
Bowl Length 27-9/16"
Bowl Width 15-3/4"
Bowl Depth 9-1/16"
Minimum Cabinet Size 33"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes