X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FMHX71033 "Manor House" Apron Front / Specialty Kitchen Sink

Item: FMHX71033
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $2,729.00

Price: $2,237.78



Details and Dimensions

Sink Installation Type Apron Front
Number of Bowls 1
Length 33"
Width 20-7/8"
Depth 9-1/16"
Overall Size 33 x 20-7/8 x 9-1/16
Bowl Length 29-1/2"
Bowl Width 16-1/8"
Bowl Depth 9-1/16"
Minimum Cabinet Size 33"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes