X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FMHX71030 "Manor House" Single Bowl Kitchen Sink

Item: FMHX71030
Finish: Stainless Steel
Online Availability: Please call for availability.

List Price: $2,279.00

Price: $1,868.78



Details and Dimensions

Sink Installation Type Undermount or Self Rimming
Number of Bowls 1
Length 30"
Width 20"
Depth 9-1/16"
Overall Size 30 x 20 -7/8 x 9-1/16
Bowl Length 26-1/2"
Bowl Width 16-1/8"
Bowl Depth 9-1/16"
Minimum Cabinet Size 30"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes