X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FLB4280 "Little Butler" Water Dispenser

Item: FLB4280
Finish: Satin Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 9-11/16"
Spout Height 6-3/8"
Spout Length 4-3/4"
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Number Of Handles 2 Handle
Handle Type Lever
Construction Brass
Features Hot And Cold Water Dispenser
Additional Information Dispenser Faucet Only Tank & Heater Sold Separately