Franke FLB4200 "Little Butler" Water Dispenser
| Item: | FLB4200 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $405.72 (Pricing is for Chrome)
Details and Dimensions
| Overall Height | 9-11/16" |
| Spout Height | 6-3/8" |
| Spout Length | 4-3/4" |
| Number of Faucet Holes | 1 Hole |
| Handle(s) Included | Yes |
| Number Of Handles | 2 Handle |
| Handle Type | Lever |
| Construction | Brass |
| Features | • Hot And Cold Water Dispenser |
| Additional Information | Dispenser Faucet Only Tank & Heater Sold Separately |
| Product Specifications |
| Warranty |


