X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FLAX16033 "Largo" Undermount Double Bowl Kitchen Sink

Item: FLAX16033
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $1,009.00

Price: $819.18



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 30-5/16"
Width 18-7/8"
Depth 9-1/8"
Overall Size 30-5/16 x 18-7/8 x 9-1/8
Bowl Length 15-5/16"
Bowl Width 17-1/2"
Bowl Depth 9-1/8"
Second Bowl Length 12-5/8"
Second Bowl Width 15-3/8"
Second Bowl Depth 6-15/16"
Minimum Cabinet Size 36"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Construction Stainless Steel
Gauge 18
Sound Reduction Yes