X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FLAX16030 "Largo" Undermount Double Bowl Kitchen Sink

Item: FLAX16030
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 28-5/16"
Width 18-7/8"
Depth 8"
Overall Size 28-5/16 x 18-7/8 x 8
Bowl Length 14-1/8"
Bowl Width 17-1/2"
Bowl Depth 7-15/16"
Second Bowl Length 11-13/16"
Second Bowl Width 13-3/8"
Second Bowl Depth 6-3/8"
Minimum Cabinet Size 33"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes