X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FLAX11014 "Largo" Undermount Single Bowl Kitchen Sink

Item: FLAX11014
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 14-15/16"
Width 18-1/2"
Depth 8-1/8"
Overall Size 14-15/16 x 18 1/2 x 8-1/8
Bowl Length 14-6/16"
Bowl Width 17-5/16"
Bowl Depth 8-1/8"
Minimum Cabinet Size 21"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes