X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FFHPD100 "Farm House" Pull-Out Spray Kitchen Faucet

Item: FFHPD100
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 16-1/4"
Construction Brass
Spout Height 9-1/4"
Spout Reach 8-1/2"
Flow Rate (GPM) 2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes