X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FFHF600 "Farm House" Single Handle Kitchen Faucet

Item: FFHF600
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 11-1/4"
Construction Brass
Spout Height 7-11/16"
Spout Reach 9"
Side Spray Included Yes
Flow Rate (GPM) 2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes