X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FFHF100 "Farm House" Single Handle Kitchen Faucet

Item: FFHF100
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:

List Price: $995.00

Price: $835.80 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 13"
Construction Brass
Spout Height 9-1/4"
Spout Reach 9"
Side Spray Included Yes
Flow Rate (GPM) 2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved No