X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FFHBP500 "Farm House" Single Hole Bar Faucet

Item: FFHBP500
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 10-1/2"
Construction Brass
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 5-1/4"
Spout Reach 7"
Flow Rate (GPM) 2
Valve Type Ceramic Disc
Low Lead Compliant Yes
Handle(s) Included Yes