Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FGDX11018 "Grande" Undermount Single Bowl Kitchen Sink

Item: FGDX11018
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $594.00

Price: $487.08

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 19-3/4"
Width 21-1/2"
Depth 9"
Overall Size 19-3/4 x 21-1/2 x 9
Bowl Length 18"
Bowl Width 19-3/4"
Bowl Depth 8"
Minimum Cabinet Size 24"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes