X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Franke FGD1536S "Grande" Rinse Basket/Basin Rack

Item: FGD1536S
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Width 14"
Length 16"
Construction Stainless Steel
Fits These Models Franke GDX11015