X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FCPX110 "Elements" Undermount Single Bowl Kitchen Sink

Item: FCPX110
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $409.00

Price: $335.38



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 12-1/2"
Width 14-1/8"
Depth 5-7/8"
Overall Size 12-1/2'' x 14-1/8'' x 5-7/8''
Bowl Length 11-13/16"
Bowl Width 13-3/8"
Bowl Depth 5-7/8"
Minimum Cabinet Size 18"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Construction Stainless Steel
Gauge 18