Franke FARX1106 "Elements" Undermount Single Bowl Kitchen Sink
| Item: | FARX1106 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $288.64
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 7-1/2" |
| Width | 13-3/8" |
| Depth | 5-1/8" |
| Overall Size | 7-1/2'' x 13-3/8'' x 5-1/8'' |
| Bowl Length | 6-11/16" |
| Bowl Width | 12-5/8" |
| Bowl Depth | 5-1/8" |
| Minimum Cabinet Size | 12" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Construction | Stainless Steel |
| Gauge | 20 |
| Installation Guide |
| Warranty |


