X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FARX11014 "Elements" Undermount Single Bowl Kitchen Sink

Item: FARX11014
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $554.00

Price: $454.28



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 14-5/8"
Width 17-15/16"
Depth 7-1/16"
Overall Size 14-5/8'' x 17-15/16'' x 7-1/16''
Bowl Length 13-3/4"
Bowl Width 17-1/8"
Bowl Depth 7-1/16"
Minimum Cabinet Size 18"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Construction Stainless Steel
Gauge 20