Franke FARX11013 "Elements" Undermount Single Bowl Kitchen Sink
| Item: | FARX11013 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $340.30
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 13-13/16" |
| Width | 14-5/8" |
| Depth | 6-5/16" |
| Overall Size | 13-13/16'' x 14-5/8'' x 6-5/16'' |
| Bowl Length | 13" |
| Bowl Width | 13-3/4" |
| Bowl Depth | 6-5/16" |
| Minimum Cabinet Size | 18" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Construction | Stainless Steel |
| Gauge | 20 |
| Installation Guide |
| Warranty |


